- Pivot Bracket
- Universal or Rear Pivot Mount for 7/16", 9/16" Bore
description
- Plated steel mounting hardware makes installation easy. Order by bore size.
features
- Plated steel
- Eases installation
| Hardware Type | Pivot Bracket Assembly |
| Mounting Style | Universal, Rear Pivot |
| Series | SR Series |
| Cylinder Bore Size | 0.4375 in, 0.5625 in |
| Weight | 0.25 LB |

