- Piston Rod Clevis
- for Nose or Universal Mount
- Used on 5/16" Bore
description
- Plated steel mounting hardware makes installation easy. Order by bore size.
features
- Eases installation
- Plated steel
| Rod End Thread | 5-40 |
| Hardware Type | Piston Rod Clevis |
| Cylinder Bore Size | 0.3125 in |
| Mounting Style | Nose, Universal |
| Series | SR Series |
| Weight | 0.25 LB |

