- Rod Clevis for 4" Bore
- 1/2" Pin
- 1-14 Thread Size
| Pin Size | 1/2 in |
| Cylinder Bore Size | 4 in |
| Rod End Thread | 1-14 |
| Hardware Type | Rod Clevis |
| Series | SP Series |
| Weight | 1.55 LB |
| Pin Size | 1/2 in |
| Cylinder Bore Size | 4 in |
| Rod End Thread | 1-14 |
| Hardware Type | Rod Clevis |
| Series | SP Series |
| Weight | 1.55 LB |