- Rod Clevis for 2 1/2" or 3" Bore
- 7/16" Pin
- 3/4-10 Thread Size
| Hardware Type | Rod Clevis |
| Pin Size | 7/16 in |
| Cylinder Bore Size | 2.5 in, 3 in |
| Rod End Thread | 3/4-10 |
| Series | SP Series |
| Weight | 0.8 LB |
| Hardware Type | Rod Clevis |
| Pin Size | 7/16 in |
| Cylinder Bore Size | 2.5 in, 3 in |
| Rod End Thread | 3/4-10 |
| Series | SP Series |
| Weight | 0.8 LB |