- Rod Clevis for 2" Bore
- 5/16" Pin
- 5/8-11 Thread Size
| Cylinder Bore Size | 2 in |
| Pin Size | 5/16 in |
| Rod End Thread | 5/8-11 |
| Hardware Type | Rod Clevis |
| Series | SP Series |
| Weight | 0.488 LB |
| Cylinder Bore Size | 2 in |
| Pin Size | 5/16 in |
| Rod End Thread | 5/8-11 |
| Hardware Type | Rod Clevis |
| Series | SP Series |
| Weight | 0.488 LB |