- Rod Clevis for 1 1/8" Bore
- 1/4" Pin
- 3/8-16 Thread Size
| Series | SP Series |
| Rod End Thread | 3/8-16 |
| Hardware Type | Rod Clevis |
| Cylinder Bore Size | 1.125 in |
| Pin Size | 1/4 in |
| Weight | 0.202 LB |
| Series | SP Series |
| Rod End Thread | 3/8-16 |
| Hardware Type | Rod Clevis |
| Cylinder Bore Size | 1.125 in |
| Pin Size | 1/4 in |
| Weight | 0.202 LB |