- Clevis Bracket for 1 1/8" Bore
- 1/4" Pin Size
| Series | SP Series |
| Cylinder Bore Size | 1.125 in |
| Pin Size | 1/4 in |
| Hardware Type | Clevis Bracket |
| Weight | 0.255 LB |
| Series | SP Series |
| Cylinder Bore Size | 1.125 in |
| Pin Size | 1/4 in |
| Hardware Type | Clevis Bracket |
| Weight | 0.255 LB |