Skip to content Skip to navigation menu
Replacement Solenoid Coil

K252037

Replacement Solenoid Coil
Item #101631972
  • Coil with 3 Prong DIN Connector
  • 120 Volts AC
Replacement Solenoid Coil
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Coil with 3 Prong DIN Connector
  • 120 Volts AC

description

  • Coils are exact replacements for Parker H ISO 5599-2 and 5599-1 Automotive series valves. Surge suppression is standard. Select voltage to match existing application.
Use With Parker H Series
Coil Style 3-Prong DIN
Voltage Rating 120 VAC
Weight 0.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison