- Valvair II Series Manifold Base Kit
- Side Port, 1 1/4" NPT
description
- A manifold kit is used with a manifold mount valve to stack several valves together. Valvair II valves are "plug-in" style valves and can be removed without disturbing the plumbing or electrical wiring. Each valve will need a manifold base, but only the 1" valve size requires a port adapter. One port adapter kit per valve stack needed.
| Series | Valvair II Series |
| Kit Includes | All Mounting Hardware Except Port Adapters |
| Subbase/Manifold | Manifold |
| Port Type | NPT |
| Fits Valve Size | 1 in |
| Electrical | None |
| Port Size | 1 1/4 |
| Female Port Size | 1 1/4 |
| Wiring Options | None |
| Length | 10.030 in |
| Height | 2.620 in |
| Function | 4-Way |
| Port Location | Side Ports |
| Weight | 5.45 LB |

