- Isys Micro Valve
- 5-Way, 2 Position
- Single Solenoid, Air Return
- 24 VDC
- Flush, Non-Locking Override
applications
- Packaging
- Process control
- Alternative energy systems
- Semiconductors
- Automated assembly
- Dairy systems
- Fixturing systems
- Water treatment systems
features
- Compact valve manifold with high flow
- Complete assembly available with valves, fittings and mufflers preinstalled
- Small size reduces overall machine size and complexity
| Solenoid | Single |
| Return Type | Air |
| Valve Duty | Standard Duty |
| Actuator Type | Solenoid |
| Operation | Electric |
| Valve Type | 5-Way, 2 Position |
| Overrides | Non-Locking, Flush, Multi-Functional |
| Series | Isys Micro |
| Voltage Rating | 24 VDC |
| Weight | 0.15 LB |

