Skip to content Skip to navigation menu
HF Series High-Flow Vacuum Generator

HF-50ZN

HF Series High-Flow Vacuum Generator
Item #101935008
  • HF Series Vacuum Generator
  • 22.00 SCFM Vacuum Flow
  • 6.6 SCFM Air Consumption
  • 80 psi Air Supply
  • No Gauge
HF Series High-Flow Vacuum Generator
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • HF Series Vacuum Generator
  • 22.00 SCFM Vacuum Flow
  • 6.6 SCFM Air Consumption
  • 80 psi Air Supply
  • No Gauge

description

  • A multi-stage vacuum generator that is lightweight for end-of-arm applications with a space-saving, low-profile design. Additional pneumatic control valve is required to create vacuum flow.

applications

  • Ideal for porous applications

features

  • Multi-stage Venturi
  • Anodized aluminum body
  • New low-profile design

includes

  • Integrated flow through exhaust muffler
  • Mounting brackets
Operating Temperature [Max] 120 °F
Port Thread NPT
Nozzle Diameter N/A
Air Supply 80 psi
Gauge Port Option No Gauge
Air Consumption 6.64 ft3/min
Operating Temperature [Min] 32 °F
Vacuum Flow 22 SCFM
Weight 2.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison