- Series HBT 2 Position RH (Std) Thrust Slide
- 19" Stroke
- Steel Rails
- Composite Bearing
- 63 mm Bore ISO Pneumatic Cylinder w/Rod Lock
description
- The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.
options
- Three-position cylinders
- Adjustable stop collars
- Cylinder cushions
- Cylinder with rod lock mechanism
- External bumpers
- Flow controls
- Fluorocarbon (Viton) seals
- Oversized shafting with composite bushings
- Proximity sensors
| Slide Orientation | Right Hand (Standard) |
| Series | HBT |
| Base Wt. | 24.45 lb |
| Support Rod Material | Steel |
| Dowel Pin Holes | w/o Dowel Pin Holes |
| Temperature Range [Max] | 165 °F |
| Support Rod Diameter | 30 mm |
| Positions | 2 Position |
| Flow Controls | w/o Flow Controls |
| Weight per Inch | 0.85 lb |
| Temperature Range [Min] | 0 °F |
| Cylinder Bore Size | 63 mm |
| Shock Absorbers - Slide | No Shock Absorber |
| Slide Type | Thrust Slide |
| Intermediate Stroke | N/A |
| Port Size | 3/8 |
| Stroke Tolerance | +0.030 in / -0.000 in |
| Proximity Sensor | No Proximity Sensor |
| Cylinder Type | ISO Pneumatic Cylinder w/Rod Lock |
| Stroke | 19 in |
| Bumpers - Slide | No Bumpers |
| Port Type | NPTF |
| Cylinder Seal Material | Buna-N |
| Slide Configuration Option Code | C |
| Pressure [Max] | 150 psi |
| Bearing Type | Composite Bearing |
| Proximity Sensor Code | None |
| Port Location | Standard (Position 1) |
| Cushions - Slide | Cushioned (Both Ends) |
| Weight | 40.6 LB |

