- Series HBT 2 Position RH (Std) Thrust Slide
- 12" Stroke
- Steel Rails
- Composite Bearing
- 63 mm Bore ISO Pneumatic Cylinder
description
- The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.
options
- Three-position cylinders
- Adjustable stop collars
- Cylinder cushions
- Cylinder with rod lock mechanism
- External bumpers
- Flow controls
- Fluorocarbon (Viton) seals
- Oversized shafting with composite bushings
- Proximity sensors
| Slide Type | Thrust Slide |
| Flow Controls | w/o Flow Controls |
| Weight per Inch | 0.85 lb |
| Base Wt. | 24.45 lb |
| Cushions - Slide | Cushioned (Both Ends) |
| Shock Absorbers - Slide | No Shock Absorber |
| Bearing Type | Composite Bearing |
| Port Type | NPTF |
| Pressure [Max] | 150 psi |
| Slide Configuration Option Code | C |
| Stroke Tolerance | +0.030 in / -0.000 in |
| Slide Orientation | Right Hand (Standard) |
| Positions | 2 Position |
| Series | HBT |
| Port Size | 3/8 |
| Bumpers - Slide | No Bumpers |
| Stroke | 12 in |
| Temperature Range [Max] | 165 °F |
| Temperature Range [Min] | 0 °F |
| Cylinder Seal Material | Buna-N |
| Support Rod Diameter | 30 mm |
| Cylinder Type | ISO Pneumatic Cylinder |
| Proximity Sensor | Prox Ready, 12 mm |
| Support Rod Material | Steel |
| Cylinder Bore Size | 63 mm |
| Intermediate Stroke | N/A |
| Dowel Pin Holes | w/o Dowel Pin Holes |
| Port Location | Standard (Position 1) |
| Proximity Sensor Code | J1 |
| Weight | 34.65 LB |

