- Series HBT 2 Position RH (Std) Thrust Slide
- 10" Stroke
- Steel Rails
- Composite Bearing
- 63 mm Bore ISO Pneumatic Cylinder
description
- The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.
options
- Three-position cylinders
- Adjustable stop collars
- Cylinder cushions
- Cylinder with rod lock mechanism
- External bumpers
- Flow controls
- Fluorocarbon (Viton) seals
- Oversized shafting with composite bushings
- Proximity sensors
| Intermediate Stroke | N/A |
| Slide Type | Thrust Slide |
| Stroke Tolerance | +0.030 in / -0.000 in |
| Bumpers - Slide | Bumpers w/Adjustable Stop Collar (Both Ends) |
| Cylinder Bore Size | 63 mm |
| Weight per Inch | 0.85 lb |
| Dowel Pin Holes | w/o Dowel Pin Holes |
| Temperature Range [Min] | 0 °F |
| Port Type | NPTF |
| Base Wt. | 24.45 lb |
| Slide Orientation | Right Hand (Standard) |
| Proximity Sensor | Prox Ready, 8 mm |
| Cylinder Type | ISO Pneumatic Cylinder |
| Pressure [Max] | 150 psi |
| Stroke | 10 in |
| Support Rod Diameter | 30 mm |
| Port Location | Standard (Position 1) |
| Cushions - Slide | No Cushions |
| Positions | 2 Position |
| Flow Controls | w/o Flow Controls |
| Series | HBT |
| Proximity Sensor Code | J |
| Slide Configuration Option Code | B4 |
| Shock Absorbers - Slide | No Shock Absorber |
| Support Rod Material | Steel |
| Cylinder Seal Material | Buna-N |
| Port Size | 3/8 |
| Bearing Type | Composite Bearing |
| Temperature Range [Max] | 165 °F |
| Weight | 32.95 LB |

