- Series HBT 2 Position RH (Std) Thrust Slide
- 9" Stroke
- Steel Rails
- Composite Bearing w/Contaminant Tolerant Seals
- 2 1/2" Bore NFPA Pneumatic Cylinder
description
- The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.
options
- Three-position cylinders
- Adjustable stop collars
- Cylinder cushions
- Cylinder with rod lock mechanism
- External bumpers
- Flow controls
- Fluorocarbon (Viton) seals
- Oversized shafting with composite bushings
- Proximity sensors
- Reed, hall effect and inductive proximity sensors
- Shock absorbers
- Shock ready
- Slides without cylinders
| Dowel Pin Holes | w/o Dowel Pin Holes |
| Cylinder Bore Size | 2.5 in |
| Bumpers - Slide | Bumpers w/Adjustable Stop Collar (Both Ends) |
| Temperature Range [Min] | 0 °F |
| Bearing Type | Composite Bearing w/Contaminant Tolerant Seals |
| Cushions - Slide | No Cushions |
| Support Rod Diameter | 30 mm |
| Proximity Sensor | No Proximity Sensor |
| Shock Absorbers - Slide | No Shock Absorber |
| Port Size | 3/8 |
| Port Location | Standard (Position 1) |
| Series | HBT |
| Pressure [Max] | 150 psi |
| Cylinder Type | NFPA Pneumatic Cylinder |
| Support Rod Material | Steel |
| Flow Controls | w/o Flow Controls |
| Positions | 2 Position |
| Temperature Range [Max] | 165 °F |
| Proximity Sensor Code | None |
| Port Type | NPTF |
| Stroke Tolerance | +0.030 in / -0.000 in |
| Cylinder Seal Material | Buna-N |
| Slide Configuration Option Code | B4 |
| Slide Type | Thrust Slide |
| Intermediate Stroke | N/A |
| Slide Orientation | Right Hand (Standard) |
| Stroke | 9 in |
| Weight per Inch | 0.85 lb |
| Base Wt. | 24.45 lb |
| Weight | 32.1 LB |

