- Series HBT 2 Position RH (Std) Thrust Slide
- 7" Stroke
- Steel Rails
- Composite Bearing
- 63 mm Bore ISO Pneumatic Cylinder w/Rod Lock
description
- The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.
options
- Three-position cylinders
- Adjustable stop collars
- Cylinder cushions
- Cylinder with rod lock mechanism
- External bumpers
- Flow controls
- Fluorocarbon (Viton) seals
- Oversized shafting with composite bushings
- Proximity sensors
| Proximity Sensor | No Proximity Sensor |
| Bearing Type | Composite Bearing |
| Cylinder Type | ISO Pneumatic Cylinder w/Rod Lock |
| Slide Orientation | Right Hand (Standard) |
| Flow Controls | w/o Flow Controls |
| Support Rod Material | Steel |
| Slide Type | Thrust Slide |
| Proximity Sensor Code | None |
| Stroke Tolerance | +0.030 in / -0.000 in |
| Port Location | Standard (Position 1) |
| Pressure [Max] | 150 psi |
| Stroke | 7 in |
| Intermediate Stroke | N/A |
| Support Rod Diameter | 30 mm |
| Temperature Range [Max] | 165 °F |
| Temperature Range [Min] | 0 °F |
| Shock Absorbers - Slide | No Shock Absorber |
| Series | HBT |
| Dowel Pin Holes | w/o Dowel Pin Holes |
| Cushions - Slide | Cushioned (Both Ends) |
| Weight per Inch | 0.85 lb |
| Positions | 2 Position |
| Port Type | NPTF |
| Port Size | 3/8 |
| Base Wt. | 24.45 lb |
| Slide Configuration Option Code | C |
| Bumpers - Slide | No Bumpers |
| Cylinder Seal Material | Buna-N |
| Cylinder Bore Size | 63 mm |
| Weight | 30.4 LB |

