- Series HBT 2 Position RH (Std) Thrust Slide
- 7" Stroke
- Steel Rails
- Ball Bearing
- 2 1/2" Bore NFPA Pneumatic Cylinder
description
- The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.
options
- Three-position cylinders
- Adjustable stop collars
- Cylinder cushions
- Cylinder with rod lock mechanism
- External bumpers
- Flow controls
- Fluorocarbon (Viton) seals
- Oversized shafting with composite bushings
- Proximity sensors
| Cylinder Type | NFPA Pneumatic Cylinder |
| Slide Orientation | Right Hand (Standard) |
| Temperature Range [Min] | 0 °F |
| Cushions - Slide | Cushioned (Both Ends) |
| Base Wt. | 24.45 lb |
| Weight per Inch | 0.85 lb |
| Port Type | NPTF |
| Stroke | 7 in |
| Bumpers - Slide | Bumpers (Both Ends) |
| Positions | 2 Position |
| Slide Type | Thrust Slide |
| Proximity Sensor Code | None |
| Series | HBT |
| Shock Absorbers - Slide | No Shock Absorber |
| Dowel Pin Holes | w/o Dowel Pin Holes |
| Stroke Tolerance | +0.030 in / -0.000 in |
| Support Rod Diameter | 30 mm |
| Bearing Type | Ball Bearing |
| Support Rod Material | Steel |
| Cylinder Bore Size | 2.5 in |
| Port Size | 3/8 |
| Pressure [Max] | 150 psi |
| Slide Configuration Option Code | C, B |
| Proximity Sensor | No Proximity Sensor |
| Cylinder Seal Material | Buna-N |
| Port Location | Standard (Position 1) |
| Temperature Range [Max] | 165 °F |
| Intermediate Stroke | N/A |
| Flow Controls | w/o Flow Controls |
| Weight | 30.4 LB |

