- Series HBT 2 Position RH (Std) Thrust Slide
- 4" Stroke
- Steel Rails
- Composite Bearing
- 2 1/2" Bore NFPA Hydraulic Cylinder
description
- The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.
options
- Three-position cylinders
- Adjustable stop collars
- Cylinder cushions
- Cylinder with rod lock mechanism
- External bumpers
- Flow controls
- Fluorocarbon (Viton) seals
- Oversized shafting with composite bushings
- Proximity sensors
- Reed, hall effect and inductive proximity sensors
- Shock absorbers
- Shock ready
- Slides without cylinders
| Proximity Sensor Code | None |
| Bumpers - Slide | No Bumpers |
| Weight per Inch | 0.85 lb |
| Cylinder Type | NFPA Hydraulic Cylinder |
| Bearing Type | Composite Bearing |
| Cushions - Slide | Cushioned (Both Ends) |
| Stroke | 4 in |
| Flow Controls | w/o Flow Controls |
| Port Location | Standard (Position 1) |
| Support Rod Diameter | 30 mm |
| Positions | 2 Position |
| Slide Configuration Option Code | C |
| Temperature Range [Max] | 165 °F |
| Shock Absorbers - Slide | No Shock Absorber |
| Pressure [Max] | 750 psi |
| Support Rod Material | Steel |
| Intermediate Stroke | N/A |
| Stroke Tolerance | +0.030 in / -0.000 in |
| Slide Orientation | Right Hand (Standard) |
| Cylinder Seal Material | Buna-N |
| Slide Type | Thrust Slide |
| Cylinder Bore Size | 2.5 in |
| Port Size | 3/8 |
| Base Wt. | 24.45 lb |
| Series | HBT |
| Port Type | NPTF |
| Dowel Pin Holes | w/o Dowel Pin Holes |
| Proximity Sensor | No Proximity Sensor |
| Temperature Range [Min] | 0 °F |
| Weight | 27.85 LB |

