- Series HBT 2 Position RH (Std) Thrust Slide
- 4" Stroke
- Steel Rails
- Ball Bearing
- 2 1/2" Bore NFPA Pneumatic Cylinder
description
- The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.
options
- Three-position cylinders
- Adjustable stop collars
- Cylinder cushions
- Cylinder with rod lock mechanism
- External bumpers
- Flow controls
- Fluorocarbon (Viton) seals
- Oversized shafting with composite bushings
- Proximity sensors
| Slide Orientation | Right Hand (Standard) |
| Port Type | NPTF |
| Bearing Type | Ball Bearing |
| Cushions - Slide | Cushioned (Both Ends) |
| Support Rod Material | Steel |
| Pressure [Max] | 150 psi |
| Base Wt. | 24.45 lb |
| Proximity Sensor Code | None |
| Weight per Inch | 0.85 lb |
| Bumpers - Slide | Bumpers (Both Ends) |
| Positions | 2 Position |
| Cylinder Bore Size | 2.5 in |
| Flow Controls | w/o Flow Controls |
| Series | HBT |
| Cylinder Seal Material | Buna-N |
| Port Location | Standard (Position 1) |
| Temperature Range [Min] | 0 °F |
| Shock Absorbers - Slide | No Shock Absorber |
| Support Rod Diameter | 30 mm |
| Port Size | 3/8 |
| Slide Configuration Option Code | C, B |
| Cylinder Type | NFPA Pneumatic Cylinder |
| Stroke Tolerance | +0.030 in / -0.000 in |
| Slide Type | Thrust Slide |
| Proximity Sensor | No Proximity Sensor |
| Intermediate Stroke | N/A |
| Stroke | 4 in |
| Dowel Pin Holes | w/o Dowel Pin Holes |
| Temperature Range [Max] | 165 °F |
| Weight | 27.85 LB |

