Skip to content Skip to navigation menu
Parker Hannifin Corp.HBT25-02B2P1TS1-B

HBT25-02B2P1TS1-B

HBT Series Cantilevered Style Guided Cylinder
Item #101887906
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 2" Stroke
  • Steel Rails
  • Composite Bearing
  • 2 1/2" Bore NFPA Hydraulic Cylinder
  • Bumpers (Retract Only)
  • PNP, Plug-In Leads
  • 3/8" NPTF
  • Buna-N Seals
+ Show More + Show Less
Parker Hannifin Corp.HBT25-02B2P1TS1-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 2" Stroke
  • Steel Rails
  • Composite Bearing
  • 2 1/2" Bore NFPA Hydraulic Cylinder

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
Support Rod Material Steel
Positions 2 Position
Intermediate Stroke N/A
Cylinder Type NFPA Hydraulic Cylinder
Cylinder Seal Material Buna-N
Pressure [Max] 750 psi
Flow Controls w/o Flow Controls
Base Wt. 24.45 lb
Temperature Range [Min] 0 °F
Cylinder Bore Size 2.5 in
Slide Type Thrust Slide
Slide Configuration Option Code B2
Stroke Tolerance +0.030 in / -0.000 in
Slide Orientation Right Hand (Standard)
Stroke 2 in
Dowel Pin Holes w/o Dowel Pin Holes
Series HBT
Bearing Type Composite Bearing
Port Location Standard (Position 1)
Proximity Sensor Code P1
Cushions - Slide No Cushions
Port Type NPTF
Support Rod Diameter 30 mm
Temperature Range [Max] 165 °F
Weight per Inch 0.85 lb
Proximity Sensor PNP, Plug-In Leads
Shock Absorbers - Slide No Shock Absorber
Port Size 3/8
Bumpers - Slide Bumpers (Retract Only)
Weight 26.15 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison