- Series HBT 2 Position RH (Std) Thrust Slide
- 48" Stroke
- Steel Rails
- Composite Bearing w/Oversized Support Rods
- 50 mm Bore ISO Pneumatic Cylinder w/Rod Lock
description
- The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.
options
- Three-position cylinders
- Adjustable stop collars
- Cylinder cushions
- Cylinder with rod lock mechanism
- External bumpers
- Flow controls
- Fluorocarbon (Viton) seals
- Oversized shafting with composite bushings
- Proximity sensors
| Stroke | 48 in |
| Shock Absorbers - Slide | No Shock Absorber |
| Flow Controls | w/o Flow Controls |
| Proximity Sensor Code | None |
| Cushions - Slide | Cushioned (Both Ends) |
| Cylinder Seal Material | Buna-N |
| Bumpers - Slide | No Bumpers |
| Port Location | Standard (Position 1) |
| Dowel Pin Holes | w/o Dowel Pin Holes |
| Port Size | 3/8 |
| Support Rod Material | Steel |
| Pressure [Max] | 150 psi |
| Base Wt. | 15.67 lb |
| Cylinder Bore Size | 50 mm |
| Series | HBT |
| Stroke Tolerance | +0.030 in / -0.000 in |
| Temperature Range [Min] | 0 °F |
| Proximity Sensor | No Proximity Sensor |
| Slide Configuration Option Code | C |
| Slide Orientation | Right Hand (Standard) |
| Cylinder Type | ISO Pneumatic Cylinder w/Rod Lock |
| Support Rod Diameter | 30 mm |
| Positions | 2 Position |
| Slide Type | Thrust Slide |
| Temperature Range [Max] | 165 °F |
| Intermediate Stroke | N/A |
| Port Type | NPTF |
| Bearing Type | Composite Bearing w/Oversized Support Rods |
| Weight per Inch | 0.83 lb |
| Weight | 55.51 LB |

