- Series HBT 2 Position RH (Std) Thrust Slide
- 43" Stroke
- Steel Rails
- Composite Bearing w/Oversized Support Rods
- 50 mm Bore ISO Pneumatic Cylinder w/Rod Lock
description
- The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.
options
- Three-position cylinders
- Adjustable stop collars
- Cylinder cushions
- Cylinder with rod lock mechanism
- External bumpers
- Flow controls
- Fluorocarbon (Viton) seals
- Oversized shafting with composite bushings
- Proximity sensors
| Dowel Pin Holes | w/o Dowel Pin Holes |
| Support Rod Material | Steel |
| Flow Controls | w/o Flow Controls |
| Slide Configuration Option Code | None |
| Series | HBT |
| Proximity Sensor Code | None |
| Bearing Type | Composite Bearing w/Oversized Support Rods |
| Stroke | 43 in |
| Bumpers - Slide | No Bumpers |
| Cushions - Slide | No Cushions |
| Proximity Sensor | No Proximity Sensor |
| Slide Type | Thrust Slide |
| Slide Orientation | Right Hand (Standard) |
| Stroke Tolerance | +0.030 in / -0.000 in |
| Positions | 2 Position |
| Port Size | 3/8 |
| Cylinder Type | ISO Pneumatic Cylinder w/Rod Lock |
| Base Wt. | 15.67 lb |
| Temperature Range [Min] | 0 °F |
| Cylinder Bore Size | 50 mm |
| Pressure [Max] | 150 psi |
| Port Type | NPTF |
| Port Location | Standard (Position 1) |
| Cylinder Seal Material | Buna-N |
| Support Rod Diameter | 30 mm |
| Weight per Inch | 0.83 lb |
| Temperature Range [Max] | 165 °F |
| Intermediate Stroke | N/A |
| Shock Absorbers - Slide | No Shock Absorber |
| Weight | 51.36 LB |

