- Series HBT 2 Position RH (Std) Thrust Slide
- 36" Stroke
- Stainless Steel Rails
- Composite Bearing
- 50 mm Bore ISO Pneumatic Cylinder
description
- The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.
options
- Three-position cylinders
- Adjustable stop collars
- Cylinder cushions
- Cylinder with rod lock mechanism
- External bumpers
- Flow controls
- Fluorocarbon (Viton) seals
- Oversized shafting with composite bushings
- Proximity sensors
| Intermediate Stroke | N/A |
| Weight per Inch | 0.64 lb |
| Stroke Tolerance | +0.030 in / -0.000 in |
| Port Location | Standard (Position 1) |
| Flow Controls | w/o Flow Controls |
| Port Size | 3/8 |
| Slide Configuration Option Code | B4 |
| Slide Type | Thrust Slide |
| Dowel Pin Holes | w/o Dowel Pin Holes |
| Support Rod Material | Stainless Steel |
| Positions | 2 Position |
| Stroke | 36 in |
| Series | HBT |
| Proximity Sensor | No Proximity Sensor |
| Cylinder Seal Material | Buna-N |
| Cylinder Bore Size | 50 mm |
| Cylinder Type | ISO Pneumatic Cylinder |
| Pressure [Max] | 150 psi |
| Temperature Range [Max] | 165 °F |
| Slide Orientation | Right Hand (Standard) |
| Port Type | NPTF |
| Support Rod Diameter | 25 mm |
| Bearing Type | Composite Bearing |
| Proximity Sensor Code | None |
| Shock Absorbers - Slide | No Shock Absorber |
| Temperature Range [Min] | 0 °F |
| Bumpers - Slide | Bumpers w/Adjustable Stop Collar (Both Ends) |
| Cushions - Slide | No Cushions |
| Base Wt. | 14.35 lb |
| Weight | 37.39 LB |

