- Series HBT 2 Position RH (Std) Thrust Slide
- 26" Stroke
- Steel Rails
- Composite Bearing
- 50 mm Bore ISO Pneumatic Cylinder
description
- The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.
options
- Proximity sensors
- Three-position cylinders
- Adjustable stop collars
- Cylinder cushions
- Cylinder with rod lock mechanism
- External bumpers
- Flow controls
- Fluorocarbon (Viton) seals
- Oversized shafting with composite bushings
| Weight per Inch | 0.64 lb |
| Stroke Tolerance | +0.030 in / -0.000 in |
| Proximity Sensor Code | None |
| Pressure [Max] | 150 psi |
| Series | HBT |
| Support Rod Diameter | 25 mm |
| Flow Controls | w/Flow Controls (NPT) |
| Port Location | Standard (Position 1) |
| Proximity Sensor | No Proximity Sensor |
| Support Rod Material | Steel |
| Slide Type | Thrust Slide |
| Bumpers - Slide | Bumpers w/Adjustable Stop Collar (Both Ends) |
| Slide Orientation | Right Hand (Standard) |
| Shock Absorbers - Slide | No Shock Absorber |
| Base Wt. | 14.35 lb |
| Cylinder Seal Material | Buna-N |
| Bearing Type | Composite Bearing |
| Temperature Range [Max] | 165 °F |
| Stroke | 26 in |
| Cushions - Slide | No Cushions |
| Temperature Range [Min] | 0 °F |
| Cylinder Type | ISO Pneumatic Cylinder |
| Port Type | NPTF |
| Slide Configuration Option Code | B4 |
| Positions | 2 Position |
| Cylinder Bore Size | 50 mm |
| Port Size | 3/8 |
| Intermediate Stroke | N/A |
| Dowel Pin Holes | w/o Dowel Pin Holes |
| Weight | 30.99 LB |

