- Series HBT 2 Position RH (Std) Thrust Slide
- 24" Stroke
- Stainless Steel Rails
- Composite Bearing w/Oversized Support Rods
- 50 mm Bore ISO Pneumatic Cylinder
description
- The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.
options
- Three-position cylinders
- Adjustable stop collars
- Cylinder cushions
- Cylinder with rod lock mechanism
- External bumpers
- Flow controls
- Fluorocarbon (Viton) seals
- Oversized shafting with composite bushings
- Proximity sensors
| Positions | 2 Position |
| Port Size | 3/8 |
| Stroke Tolerance | +0.030 in / -0.000 in |
| Series | HBT |
| Slide Configuration Option Code | B |
| Port Location | Standard (Position 1) |
| Proximity Sensor Code | None |
| Support Rod Material | Stainless Steel |
| Weight per Inch | 0.83 lb |
| Slide Type | Thrust Slide |
| Cylinder Seal Material | Buna-N |
| Proximity Sensor | No Proximity Sensor |
| Shock Absorbers - Slide | No Shock Absorber |
| Support Rod Diameter | 30 mm |
| Cylinder Type | ISO Pneumatic Cylinder |
| Temperature Range [Max] | 165 °F |
| Slide Orientation | Right Hand (Standard) |
| Pressure [Max] | 150 psi |
| Cylinder Bore Size | 50 mm |
| Flow Controls | w/o Flow Controls |
| Stroke | 24 in |
| Cushions - Slide | No Cushions |
| Dowel Pin Holes | w/o Dowel Pin Holes |
| Port Type | NPTF |
| Temperature Range [Min] | 0 °F |
| Base Wt. | 15.67 lb |
| Intermediate Stroke | N/A |
| Bumpers - Slide | Bumpers (Both Ends) |
| Bearing Type | Composite Bearing w/Oversized Support Rods |
| Weight | 35.59 LB |

