- Series HBT 2 Position RH (Std) Thrust Slide
- 18" Stroke
- Steel Rails
- Composite Bearing
- No Cylinder
description
- The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.
options
- Three-position cylinders
- Adjustable stop collars
- Cylinder cushions
- Cylinder with rod lock mechanism
- External bumpers
- Flow controls
- Fluorocarbon (Viton) seals
- Oversized shafting with composite bushings
- Proximity sensors
| Support Rod Material | Steel |
| Series | HBT |
| Shock Absorbers - Slide | No Shock Absorber |
| Cylinder Type | No Cylinder |
| Support Rod Diameter | 25 mm |
| Proximity Sensor Code | P |
| Flow Controls | w/o Flow Controls |
| Cushions - Slide | Cushioned (Both Ends) |
| Proximity Sensor | PNP, Lead Type |
| Stroke | 18 in |
| Port Size | 3/8 |
| Base Wt. | 14.35 lb |
| Bearing Type | Composite Bearing |
| Cylinder Seal Material | Buna-N |
| Intermediate Stroke | N/A |
| Port Location | Standard (Position 1) |
| Slide Orientation | Right Hand (Standard) |
| Weight per Inch | 0.64 lb |
| Temperature Range [Min] | 0 °F |
| Stroke Tolerance | +0.030 in / -0.000 in |
| Bumpers - Slide | No Bumpers |
| Dowel Pin Holes | w/o Dowel Pin Holes |
| Slide Type | Thrust Slide |
| Cylinder Bore Size | 2 in |
| Temperature Range [Max] | 165 °F |
| Pressure [Max] | N/A |
| Slide Configuration Option Code | C |
| Positions | 2 Position |
| Weight | 25.87 LB |

