- Series HBT 2 Position RH (Std) Thrust Slide
- 16" Stroke
- Steel Rails
- Composite Bearing w/Contaminant Tolerant Seals
- 2" Bore NFPA Pneumatic Cylinder
description
- The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.
options
- Three-position cylinders
- Adjustable stop collars
- Cylinder cushions
- Cylinder with rod lock mechanism
- External bumpers
- Flow controls
- Fluorocarbon (Viton) seals
- Oversized shafting with composite bushings
- Proximity sensors
| Proximity Sensor Code | None |
| Pressure [Max] | 150 psi |
| Temperature Range [Min] | 0 °F |
| Dowel Pin Holes | w/o Dowel Pin Holes |
| Proximity Sensor | No Proximity Sensor |
| Support Rod Diameter | 25 mm |
| Slide Configuration Option Code | C |
| Intermediate Stroke | N/A |
| Series | HBT |
| Bearing Type | Composite Bearing w/Contaminant Tolerant Seals |
| Port Location | Standard (Position 1) |
| Shock Absorbers - Slide | No Shock Absorber |
| Flow Controls | w/o Flow Controls |
| Stroke Tolerance | +0.030 in / -0.000 in |
| Cylinder Type | NFPA Pneumatic Cylinder |
| Support Rod Material | Steel |
| Temperature Range [Max] | 165 °F |
| Slide Orientation | Right Hand (Standard) |
| Stroke | 16 in |
| Base Wt. | 14.35 lb |
| Bumpers - Slide | No Bumpers |
| Slide Type | Thrust Slide |
| Weight per Inch | 0.64 lb |
| Port Type | NPTF |
| Positions | 2 Position |
| Port Size | 3/8 |
| Cylinder Bore Size | 2 in |
| Cushions - Slide | Cushioned (Both Ends) |
| Cylinder Seal Material | Buna-N |
| Weight | 24.59 LB |

