Skip to content Skip to navigation menu
Parker Hannifin Corp.HBT20-15J1TGU1-B

HBT20-15J1TGU1-B

HBT Series Cantilevered Style Guided Cylinder
Item #102916225
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 15" Stroke
  • Steel Rails
  • Composite Bearing
  • 50 mm Bore ISO Pneumatic Cylinder w/Rod Lock
  • Prox Ready, 12 mm
  • 3/8" NPTF
  • Buna-N Seals
  • w/Flow Controls (NPT)
+ Show More + Show Less
Parker Hannifin Corp.HBT20-15J1TGU1-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 15" Stroke
  • Steel Rails
  • Composite Bearing
  • 50 mm Bore ISO Pneumatic Cylinder w/Rod Lock

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
Flow Controls w/Flow Controls (NPT)
Dowel Pin Holes w/o Dowel Pin Holes
Proximity Sensor Prox Ready, 12 mm
Stroke 15 in
Cylinder Type ISO Pneumatic Cylinder w/Rod Lock
Cylinder Bore Size 50 mm
Temperature Range [Min] 0 °F
Port Type NPTF
Slide Type Thrust Slide
Temperature Range [Max] 165 °F
Shock Absorbers - Slide No Shock Absorber
Support Rod Material Steel
Positions 2 Position
Support Rod Diameter 25 mm
Port Location Standard (Position 1)
Slide Orientation Right Hand (Standard)
Cushions - Slide No Cushions
Series HBT
Weight per Inch 0.64 lb
Intermediate Stroke N/A
Cylinder Seal Material Buna-N
Slide Configuration Option Code None
Stroke Tolerance +0.030 in / -0.000 in
Pressure [Max] 150 psi
Port Size 3/8
Base Wt. 14.35 lb
Bumpers - Slide No Bumpers
Proximity Sensor Code J1
Bearing Type Composite Bearing
Weight 23.95 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison