- Series HBT 2 Position RH (Std) Thrust Slide
- 11" Stroke
- Steel Rails
- Composite Bearing
- 50 mm Bore ISO Pneumatic Cylinder
description
- The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.
options
- Three-position cylinders
- Adjustable stop collars
- Cylinder cushions
- Cylinder with rod lock mechanism
- External bumpers
- Flow controls
- Fluorocarbon (Viton) seals
- Oversized shafting with composite bushings
- Proximity sensors
| Intermediate Stroke | N/A |
| Proximity Sensor Code | None |
| Slide Orientation | Right Hand (Standard) |
| Cylinder Type | ISO Pneumatic Cylinder |
| Port Type | BSP |
| Pressure [Max] | 150 psi |
| Positions | 2 Position |
| Bearing Type | Composite Bearing |
| Temperature Range [Max] | 165 °F |
| Port Size | 3/8 |
| Cylinder Seal Material | Buna-N |
| Series | HBT |
| Cylinder Bore Size | 50 mm |
| Dowel Pin Holes | w/o Dowel Pin Holes |
| Support Rod Material | Steel |
| Weight per Inch | 0.64 lb |
| Stroke Tolerance | +0.030 in / -0.000 in |
| Bumpers - Slide | No Bumpers |
| Base Wt. | 14.35 lb |
| Port Location | Standard (Position 1) |
| Flow Controls | w/o Flow Controls |
| Proximity Sensor | No Proximity Sensor |
| Support Rod Diameter | 25 mm |
| Slide Configuration Option Code | C |
| Stroke | 11 in |
| Slide Type | Thrust Slide |
| Cushions - Slide | Cushioned (Both Ends) |
| Temperature Range [Min] | 0 °F |
| Shock Absorbers - Slide | No Shock Absorber |
| Weight | 21.39 LB |

