Skip to content Skip to navigation menu
Parker Hannifin Corp.HBT20-10B1CDFS-B

HBT20-10B1CDFS-B

HBT Series Cantilevered Style Guided Cylinder
Item #101885116
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 10" Stroke
  • Steel Rails
  • Ball Bearing
  • 2" Bore NFPA Pneumatic Cylinder
  • Bumpers w/Adjustable Stop Collar (Extend Only)
  • Cushioned (Both Ends)
  • 3/8" NPTF
  • Buna-N Seals
  • w/Flow Controls (PrestolLok)
+ Show More + Show Less
Parker Hannifin Corp.HBT20-10B1CDFS-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 10" Stroke
  • Steel Rails
  • Ball Bearing
  • 2" Bore NFPA Pneumatic Cylinder

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
Support Rod Diameter 25 mm
Stroke 10 in
Temperature Range [Max] 165 °F
Weight per Inch 0.64 lb
Pressure [Max] 150 psi
Port Size 3/8
Bumpers - Slide Bumpers w/Adjustable Stop Collar (Extend Only)
Intermediate Stroke N/A
Slide Configuration Option Code C, B1
Cylinder Bore Size 2 in
Slide Orientation Right Hand (Standard)
Temperature Range [Min] 0 °F
Series HBT
Support Rod Material Steel
Cushions - Slide Cushioned (Both Ends)
Stroke Tolerance +0.030 in / -0.000 in
Positions 2 Position
Dowel Pin Holes w/o Dowel Pin Holes
Cylinder Type NFPA Pneumatic Cylinder
Port Type NPTF
Flow Controls w/Flow Controls (PrestolLok)
Shock Absorbers - Slide No Shock Absorber
Proximity Sensor No Proximity Sensor
Port Location Standard (Position 1)
Bearing Type Ball Bearing
Proximity Sensor Code None
Base Wt. 14.35 lb
Cylinder Seal Material Buna-N
Slide Type Thrust Slide
Weight 20.75 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison