Skip to content Skip to navigation menu
Parker Hannifin Corp.HBT20-07C2DGU1-B

HBT20-07C2DGU1-B

HBT Series Cantilevered Style Guided Cylinder
Item #102909360
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 7" Stroke
  • Steel Rails
  • Ball Bearing
  • 50 mm Bore ISO Pneumatic Cylinder w/Rod Lock
  • Cushioned (Retract Only)
  • 3/8" NPTF
  • Buna-N Seals
  • w/Flow Controls (NPT)
+ Show More + Show Less
Parker Hannifin Corp.HBT20-07C2DGU1-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 7" Stroke
  • Steel Rails
  • Ball Bearing
  • 50 mm Bore ISO Pneumatic Cylinder w/Rod Lock

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
Port Location Standard (Position 1)
Slide Configuration Option Code C2
Shock Absorbers - Slide No Shock Absorber
Base Wt. 14.35 lb
Temperature Range [Min] 0 °F
Temperature Range [Max] 165 °F
Cylinder Seal Material Buna-N
Port Type NPTF
Series HBT
Flow Controls w/Flow Controls (NPT)
Intermediate Stroke N/A
Stroke 7 in
Dowel Pin Holes w/o Dowel Pin Holes
Proximity Sensor Code None
Cushions - Slide Cushioned (Retract Only)
Slide Orientation Right Hand (Standard)
Cylinder Bore Size 50 mm
Bumpers - Slide No Bumpers
Pressure [Max] 150 psi
Support Rod Diameter 25 mm
Proximity Sensor No Proximity Sensor
Positions 2 Position
Bearing Type Ball Bearing
Cylinder Type ISO Pneumatic Cylinder w/Rod Lock
Weight per Inch 0.64 lb
Slide Type Thrust Slide
Support Rod Material Steel
Port Size 3/8
Stroke Tolerance +0.030 in / -0.000 in
Weight 18.83 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison