- Series HBT 2 Position RH (Std) Thrust Slide
- 6" Stroke
- Steel Rails
- Composite Bearing
- 2" Bore NFPA Pneumatic Cylinder
description
- The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.
options
- Three-position cylinders
- Adjustable stop collars
- Cylinder cushions
- Cylinder with rod lock mechanism
- External bumpers
- Flow controls
- Fluorocarbon (Viton) seals
- Oversized shafting with composite bushings
- Proximity sensors
| Shock Absorbers - Slide | No Shock Absorber |
| Base Wt. | 14.35 lb |
| Bumpers - Slide | No Bumpers |
| Stroke | 6 in |
| Port Location | Standard (Position 1) |
| Port Size | 3/8 |
| Cylinder Seal Material | Buna-N |
| Weight per Inch | 0.64 lb |
| Support Rod Diameter | 25 mm |
| Series | HBT |
| Slide Type | Thrust Slide |
| Cushions - Slide | Cushioned (Both Ends) |
| Support Rod Material | Steel |
| Temperature Range [Max] | 165 °F |
| Slide Orientation | Right Hand (Standard) |
| Proximity Sensor | Prox Ready, 12 mm |
| Proximity Sensor Code | J1 |
| Slide Configuration Option Code | C |
| Port Type | NPTF |
| Flow Controls | w/o Flow Controls |
| Cylinder Type | NFPA Pneumatic Cylinder |
| Cylinder Bore Size | 2 in |
| Bearing Type | Composite Bearing |
| Temperature Range [Min] | 0 °F |
| Dowel Pin Holes | w/o Dowel Pin Holes |
| Positions | 2 Position |
| Pressure [Max] | 150 psi |
| Intermediate Stroke | N/A |
| Stroke Tolerance | +0.030 in / -0.000 in |
| Weight | 18.19 LB |

