- Series HBT 2 Position RH (Std) Thrust Slide
- 6" Stroke
- Stainless Steel Rails
- Composite Bearing
- 2" Bore 2MA Pneumatic Cylinder
description
- The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.
options
- Three-position cylinders
- Adjustable stop collars
- Cylinder cushions
- Cylinder with rod lock mechanism
- External bumpers
- Flow controls
- Fluorocarbon (Viton) seals
- Oversized shafting with composite bushings
- Proximity sensors
| Support Rod Material | Stainless Steel |
| Port Location | Standard (Position 1) |
| Support Rod Diameter | 25 mm |
| Cushions - Slide | Cushioned (Both Ends) |
| Bearing Type | Composite Bearing |
| Temperature Range [Max] | 165 °F |
| Base Wt. | 14.35 lb |
| Stroke Tolerance | +0.030 in / -0.000 in |
| Port Type | NPTF |
| Temperature Range [Min] | 0 °F |
| Flow Controls | w/o Flow Controls |
| Bumpers - Slide | Bumpers w/Adjustable Stop Collar (Both Ends) |
| Slide Orientation | Right Hand (Standard) |
| Cylinder Type | 2MA Pneumatic Cylinder |
| Proximity Sensor Code | None |
| Port Size | 3/8 |
| Proximity Sensor | No Proximity Sensor |
| Pressure [Max] | 150 psi |
| Slide Type | Thrust Slide |
| Slide Configuration Option Code | C, B4 |
| Weight per Inch | 0.64 lb |
| Series | HBT |
| Dowel Pin Holes | w/o Dowel Pin Holes |
| Positions | 2 Position |
| Stroke | 6 in |
| Intermediate Stroke | N/A |
| Cylinder Bore Size | 2 in |
| Shock Absorbers - Slide | No Shock Absorber |
| Cylinder Seal Material | Buna-N |
| Weight | 18.19 LB |

