Skip to content Skip to navigation menu
Parker Hannifin Corp.HBT20-06AJ1TU1-B

HBT20-06AJ1TU1-B

HBT Series Cantilevered Style Guided Cylinder
Item #102916500
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 6" Stroke
  • Steel Rails
  • Composite Bearing
  • 50 mm Bore ISO Pneumatic Cylinder w/Rod Lock
  • Shock Absorber w/Stroke Adjuster (Both Ends)
  • Prox Ready, 12 mm
  • 3/8" NPTF
  • Buna-N Seals
+ Show More + Show Less
Parker Hannifin Corp.HBT20-06AJ1TU1-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 6" Stroke
  • Steel Rails
  • Composite Bearing
  • 50 mm Bore ISO Pneumatic Cylinder w/Rod Lock

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
Slide Configuration Option Code A
Stroke 6 in
Port Type NPTF
Stroke Tolerance +0.030 in / -0.000 in
Slide Type Thrust Slide
Positions 2 Position
Shock Absorbers - Slide Shock Absorber w/Stroke Adjuster (Both Ends)
Temperature Range [Min] 0 °F
Support Rod Material Steel
Pressure [Max] 150 psi
Flow Controls w/o Flow Controls
Series HBT
Base Wt. 14.35 lb
Slide Orientation Right Hand (Standard)
Cushions - Slide No Cushions
Port Size 3/8
Temperature Range [Max] 165 °F
Weight per Inch 0.64 lb
Bearing Type Composite Bearing
Proximity Sensor Prox Ready, 12 mm
Proximity Sensor Code J1
Support Rod Diameter 25 mm
Bumpers - Slide No Bumpers
Dowel Pin Holes w/o Dowel Pin Holes
Cylinder Bore Size 50 mm
Intermediate Stroke N/A
Cylinder Type ISO Pneumatic Cylinder w/Rod Lock
Port Location Standard (Position 1)
Cylinder Seal Material Buna-N
Weight 18.19 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison