Skip to content Skip to navigation menu
Parker Hannifin Corp.HBT20-04CPTS1V-B

HBT20-04CPTS1V-B

HBT Series Cantilevered Style Guided Cylinder
Item #101886030
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 4" Stroke
  • Steel Rails
  • Composite Bearing
  • 2" Bore NFPA Hydraulic Cylinder
  • Cushioned (Both Ends)
  • PNP, Lead Type
  • 3/8" NPTF
  • Viton Seals
+ Show More + Show Less
Parker Hannifin Corp.HBT20-04CPTS1V-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 4" Stroke
  • Steel Rails
  • Composite Bearing
  • 2" Bore NFPA Hydraulic Cylinder

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
Slide Configuration Option Code C
Port Size 3/8
Stroke Tolerance +0.030 in / -0.000 in
Weight per Inch 0.64 lb
Proximity Sensor PNP, Lead Type
Dowel Pin Holes w/o Dowel Pin Holes
Temperature Range [Max] 250 °F
Port Type NPTF
Intermediate Stroke N/A
Bumpers - Slide No Bumpers
Support Rod Material Steel
Base Wt. 14.35 lb
Bearing Type Composite Bearing
Positions 2 Position
Series HBT
Cylinder Seal Material Viton
Proximity Sensor Code P
Flow Controls w/o Flow Controls
Pressure [Max] 750 psi
Support Rod Diameter 25 mm
Slide Orientation Right Hand (Standard)
Shock Absorbers - Slide No Shock Absorber
Cylinder Bore Size 2 in
Cushions - Slide Cushioned (Both Ends)
Port Location Standard (Position 1)
Temperature Range [Min] 0 °F
Slide Type Thrust Slide
Stroke 4 in
Cylinder Type NFPA Hydraulic Cylinder
Weight 16.91 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison