- Series HBT 2 Position RH (Std) Thrust Slide
- 4" Stroke
- Steel Rails
- Ball Bearing
- 50 mm Bore ISO Pneumatic Cylinder w/Rod Lock
description
- The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.
options
- Three-position cylinders
- Adjustable stop collars
- Cylinder cushions
- Cylinder with rod lock mechanism
- External bumpers
- Flow controls
- Fluorocarbon (Viton) seals
- Oversized shafting with composite bushings
- Proximity sensors
| Dowel Pin Holes | w/o Dowel Pin Holes |
| Slide Orientation | Right Hand (Standard) |
| Port Location | Standard (Position 1) |
| Slide Type | Thrust Slide |
| Port Type | BSP |
| Cylinder Type | ISO Pneumatic Cylinder w/Rod Lock |
| Shock Absorbers - Slide | Shock Ready (Extend Only) |
| Support Rod Diameter | 25 mm |
| Series | HBT |
| Stroke | 4 in |
| Stroke Tolerance | +0.030 in / -0.000 in |
| Bumpers - Slide | No Bumpers |
| Support Rod Material | Steel |
| Proximity Sensor Code | None |
| Base Wt. | 14.35 lb |
| Bearing Type | Ball Bearing |
| Cushions - Slide | No Cushions |
| Positions | 2 Position |
| Flow Controls | w/o Flow Controls |
| Pressure [Max] | 150 psi |
| Temperature Range [Max] | 165 °F |
| Slide Configuration Option Code | A4 |
| Proximity Sensor | No Proximity Sensor |
| Port Size | 3/8 |
| Intermediate Stroke | N/A |
| Weight per Inch | 0.64 lb |
| Cylinder Bore Size | 50 mm |
| Temperature Range [Min] | 0 °F |
| Cylinder Seal Material | Buna-N |
| Weight | 16.91 LB |

