- Series HBT 2 Position RH (Std) Thrust Slide
- 3" Stroke
- Steel Rails
- Composite Bearing
- 2" Bore NFPA Hydraulic Cylinder
description
- The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.
options
- Three-position cylinders
- Adjustable stop collars
- Cylinder cushions
- Cylinder with rod lock mechanism
- External bumpers
- Flow controls
- Fluorocarbon (Viton) seals
- Oversized shafting with composite bushings
- Proximity sensors
| Bumpers - Slide | No Bumpers |
| Slide Type | Thrust Slide |
| Support Rod Diameter | 25 mm |
| Weight per Inch | 0.64 lb |
| Slide Configuration Option Code | C |
| Temperature Range [Max] | 165 °F |
| Port Size | 3/8 |
| Shock Absorbers - Slide | No Shock Absorber |
| Stroke | 3 in |
| Temperature Range [Min] | 0 °F |
| Intermediate Stroke | N/A |
| Cylinder Type | NFPA Hydraulic Cylinder |
| Proximity Sensor Code | None |
| Cylinder Bore Size | 2 in |
| Stroke Tolerance | +0.030 in / -0.000 in |
| Flow Controls | w/o Flow Controls |
| Positions | 2 Position |
| Base Wt. | 14.35 lb |
| Port Location | Standard (Position 1) |
| Pressure [Max] | 750 psi |
| Slide Orientation | Right Hand (Standard) |
| Proximity Sensor | No Proximity Sensor |
| Cylinder Seal Material | Buna-N |
| Dowel Pin Holes | w/o Dowel Pin Holes |
| Port Type | NPTF |
| Support Rod Material | Steel |
| Bearing Type | Composite Bearing |
| Series | HBT |
| Cushions - Slide | Cushioned (Both Ends) |
| Weight | 16.27 LB |

