Skip to content Skip to navigation menu
Parker Hannifin Corp.HBT20-03B3J1T1U1-B

HBT20-03B3J1T1U1-B

HBT Series Cantilevered Style Guided Cylinder
Item #102911586
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 3" Stroke
  • Steel Rails
  • Composite Bearing w/Oversized Support Rods
  • 50 mm Bore ISO Pneumatic Cylinder w/Rod Lock
  • Bumpers w/Adjustable Stop Collar (Retract Only)
  • Prox Ready, 12 mm
  • 3/8" NPTF
  • Buna-N Seals
+ Show More + Show Less
Parker Hannifin Corp.HBT20-03B3J1T1U1-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 3" Stroke
  • Steel Rails
  • Composite Bearing w/Oversized Support Rods
  • 50 mm Bore ISO Pneumatic Cylinder w/Rod Lock

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
Port Location Standard (Position 1)
Stroke 3 in
Pressure [Max] 150 psi
Intermediate Stroke N/A
Positions 2 Position
Slide Configuration Option Code B3
Bumpers - Slide Bumpers w/Adjustable Stop Collar (Retract Only)
Support Rod Diameter 30 mm
Slide Type Thrust Slide
Slide Orientation Right Hand (Standard)
Temperature Range [Max] 165 °F
Shock Absorbers - Slide No Shock Absorber
Dowel Pin Holes w/o Dowel Pin Holes
Proximity Sensor Code J1
Port Type NPTF
Flow Controls w/o Flow Controls
Cushions - Slide No Cushions
Weight per Inch 0.83 lb
Cylinder Type ISO Pneumatic Cylinder w/Rod Lock
Cylinder Seal Material Buna-N
Series HBT
Cylinder Bore Size 50 mm
Port Size 3/8
Bearing Type Composite Bearing w/Oversized Support Rods
Support Rod Material Steel
Base Wt. 15.67 lb
Stroke Tolerance +0.030 in / -0.000 in
Temperature Range [Min] 0 °F
Proximity Sensor Prox Ready, 12 mm
Weight 18.16 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison