Skip to content Skip to navigation menu
Parker Hannifin Corp.HBT20-02CJ1DU1-B

HBT20-02CJ1DU1-B

HBT Series Cantilevered Style Guided Cylinder
Item #102918972
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 2" Stroke
  • Steel Rails
  • Ball Bearing
  • 50 mm Bore ISO Pneumatic Cylinder w/Rod Lock
  • Cushioned (Both Ends)
  • Prox Ready, 12 mm
  • 3/8" NPTF
  • Buna-N Seals
+ Show More + Show Less
Parker Hannifin Corp.HBT20-02CJ1DU1-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 2" Stroke
  • Steel Rails
  • Ball Bearing
  • 50 mm Bore ISO Pneumatic Cylinder w/Rod Lock

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
Proximity Sensor Prox Ready, 12 mm
Slide Orientation Right Hand (Standard)
Cylinder Bore Size 50 mm
Proximity Sensor Code J1
Slide Type Thrust Slide
Temperature Range [Min] 0 °F
Temperature Range [Max] 165 °F
Dowel Pin Holes w/o Dowel Pin Holes
Slide Configuration Option Code C
Cushions - Slide Cushioned (Both Ends)
Cylinder Seal Material Buna-N
Bumpers - Slide No Bumpers
Weight per Inch 0.64 lb
Port Location Standard (Position 1)
Shock Absorbers - Slide No Shock Absorber
Base Wt. 14.35 lb
Series HBT
Cylinder Type ISO Pneumatic Cylinder w/Rod Lock
Intermediate Stroke N/A
Support Rod Diameter 25 mm
Stroke 2 in
Port Type NPTF
Support Rod Material Steel
Port Size 3/8
Flow Controls w/o Flow Controls
Positions 2 Position
Bearing Type Ball Bearing
Stroke Tolerance +0.030 in / -0.000 in
Pressure [Max] 150 psi
Weight 15.63 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison