Skip to content Skip to navigation menu
Parker Hannifin Corp.HBT20-02B1CTU-B

HBT20-02B1CTU-B

HBT Series Cantilevered Style Guided Cylinder
Item #103007568
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 2" Stroke
  • Steel Rails
  • Composite Bearing
  • 50 mm Bore ISO Pneumatic Cylinder
  • Bumpers w/Adjustable Stop Collar (Extend Only)
  • Cushioned (Both Ends)
  • 3/8" NPTF
  • Buna-N Seals
+ Show More + Show Less
Parker Hannifin Corp.HBT20-02B1CTU-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 2" Stroke
  • Steel Rails
  • Composite Bearing
  • 50 mm Bore ISO Pneumatic Cylinder

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
Cylinder Bore Size 50 mm
Port Size 3/8
Pressure [Max] 150 psi
Proximity Sensor Code None
Slide Orientation Right Hand (Standard)
Dowel Pin Holes w/o Dowel Pin Holes
Base Wt. 14.35 lb
Slide Type Thrust Slide
Cushions - Slide Cushioned (Both Ends)
Series HBT
Bearing Type Composite Bearing
Support Rod Material Steel
Support Rod Diameter 25 mm
Stroke 2 in
Temperature Range [Min] 0 °F
Cylinder Seal Material Buna-N
Shock Absorbers - Slide No Shock Absorber
Weight per Inch 0.64 lb
Port Type NPTF
Temperature Range [Max] 165 °F
Flow Controls w/o Flow Controls
Positions 2 Position
Bumpers - Slide Bumpers w/Adjustable Stop Collar (Extend Only)
Cylinder Type ISO Pneumatic Cylinder
Proximity Sensor No Proximity Sensor
Stroke Tolerance +0.030 in / -0.000 in
Slide Configuration Option Code C, B1
Intermediate Stroke N/A
Port Location Standard (Position 1)
Weight 15.63 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison