Skip to content Skip to navigation menu
Parker Hannifin Corp.HBT20-02AP1TCU1-B

HBT20-02AP1TCU1-B

HBT Series Cantilevered Style Guided Cylinder
Item #102916656
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 2" Stroke
  • Steel Rails
  • Composite Bearing w/Contaminant Tolerant Seals
  • 50 mm Bore ISO Pneumatic Cylinder w/Rod Lock
  • Shock Absorber w/Stroke Adjuster (Both Ends)
  • PNP, Plug-In Leads
  • 3/8" NPTF
  • Buna-N Seals
+ Show More + Show Less
Parker Hannifin Corp.HBT20-02AP1TCU1-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 2" Stroke
  • Steel Rails
  • Composite Bearing w/Contaminant Tolerant Seals
  • 50 mm Bore ISO Pneumatic Cylinder w/Rod Lock

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
Flow Controls w/o Flow Controls
Proximity Sensor Code P1
Support Rod Material Steel
Series HBT
Temperature Range [Max] 165 °F
Proximity Sensor PNP, Plug-In Leads
Slide Type Thrust Slide
Cushions - Slide No Cushions
Port Location Standard (Position 1)
Base Wt. 14.35 lb
Slide Orientation Right Hand (Standard)
Temperature Range [Min] 0 °F
Positions 2 Position
Support Rod Diameter 25 mm
Port Size 3/8
Port Type NPTF
Shock Absorbers - Slide Shock Absorber w/Stroke Adjuster (Both Ends)
Dowel Pin Holes w/o Dowel Pin Holes
Weight per Inch 0.64 lb
Bearing Type Composite Bearing w/Contaminant Tolerant Seals
Stroke 2 in
Stroke Tolerance +0.030 in / -0.000 in
Pressure [Max] 150 psi
Bumpers - Slide No Bumpers
Cylinder Bore Size 50 mm
Cylinder Type ISO Pneumatic Cylinder w/Rod Lock
Cylinder Seal Material Buna-N
Intermediate Stroke N/A
Slide Configuration Option Code A
Weight 15.63 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison