- Series HBT 2 Position RH (Std) Thrust Slide
- 1 1/2" Stroke
- Steel Rails
- Ball Bearing
- 50 mm Bore ISO Pneumatic Cylinder
description
- The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.
options
- Three-position cylinders
- Adjustable stop collars
- Cylinder cushions
- Cylinder with rod lock mechanism
- External bumpers
- Flow controls
- Fluorocarbon (Viton) seals
- Oversized shafting with composite bushings
- Proximity sensors
| Stroke Tolerance | +0.030 in / -0.000 in |
| Port Type | BSP |
| Weight per Inch | 0.64 lb |
| Slide Configuration Option Code | C |
| Positions | 2 Position |
| Proximity Sensor Code | None |
| Flow Controls | w/o Flow Controls |
| Temperature Range [Max] | 165 °F |
| Cushions - Slide | Cushioned (Both Ends) |
| Series | HBT |
| Stroke | 1 1/2 in |
| Pressure [Max] | 150 psi |
| Port Location | Standard (Position 1) |
| Bumpers - Slide | No Bumpers |
| Support Rod Diameter | 25 mm |
| Slide Orientation | Right Hand (Standard) |
| Base Wt. | 14.35 lb |
| Dowel Pin Holes | w/o Dowel Pin Holes |
| Cylinder Type | ISO Pneumatic Cylinder |
| Cylinder Bore Size | 50 mm |
| Temperature Range [Min] | 0 °F |
| Intermediate Stroke | N/A |
| Proximity Sensor | No Proximity Sensor |
| Bearing Type | Ball Bearing |
| Slide Type | Thrust Slide |
| Shock Absorbers - Slide | No Shock Absorber |
| Cylinder Seal Material | Buna-N |
| Port Size | 3/8 |
| Support Rod Material | Steel |
| Weight | 15.31 LB |

