- Series HBT 2 Position RH (Std) Thrust Slide
- 33" Stroke
- Steel Rails
- Composite Bearing
- 40 mm Bore ISO Pneumatic Cylinder w/Rod Lock
description
- The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.
options
- Three-position cylinders
- Adjustable stop collars
- Cylinder cushions
- Cylinder with rod lock mechanism
- External bumpers
- Flow controls
- Fluorocarbon (Viton) seals
- Oversized shafting with composite bushings
- Proximity sensors
| Bearing Type | Composite Bearing |
| Weight per Inch | 0.48 lb |
| Shock Absorbers - Slide | No Shock Absorber |
| Stroke | 33 in |
| Port Type | NPTF |
| Port Size | 1/4 |
| Cylinder Type | ISO Pneumatic Cylinder w/Rod Lock |
| Slide Configuration Option Code | None |
| Support Rod Diameter | 20 mm |
| Positions | 2 Position |
| Cushions - Slide | No Cushions |
| Cylinder Bore Size | 40 mm |
| Temperature Range [Min] | 0 °F |
| Port Location | Standard (Position 1) |
| Pressure [Max] | 150 psi |
| Slide Type | Thrust Slide |
| Intermediate Stroke | N/A |
| Cylinder Seal Material | Buna-N |
| Temperature Range [Max] | 165 °F |
| Dowel Pin Holes | w/o Dowel Pin Holes |
| Proximity Sensor | No Proximity Sensor |
| Support Rod Material | Steel |
| Slide Orientation | Right Hand (Standard) |
| Stroke Tolerance | +0.030 in / -0.000 in |
| Bumpers - Slide | No Bumpers |
| Series | HBT |
| Base Wt. | 8.86 lb |
| Proximity Sensor Code | None |
| Flow Controls | w/o Flow Controls |
| Weight | 24.7 LB |

