- Series HBT 2 Position RH (Std) Thrust Slide
- 16" Stroke
- Steel Rails
- Composite Bearing
- 1 1/2" Bore NFPA Pneumatic Cylinder
description
- The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.
options
- Three-position cylinders
- Adjustable stop collars
- Cylinder cushions
- Cylinder with rod lock mechanism
- External bumpers
- Flow controls
- Fluorocarbon (Viton) seals
- Oversized shafting with composite bushings
- Proximity sensors
| Cushions - Slide | Cushioned (Both Ends) |
| Cylinder Bore Size | 1.5 in |
| Port Type | NPTF |
| Support Rod Material | Steel |
| Proximity Sensor Code | None |
| Weight per Inch | 0.48 lb |
| Cylinder Type | NFPA Pneumatic Cylinder |
| Flow Controls | w/Flow Controls (NPT) |
| Temperature Range [Min] | 0 °F |
| Slide Orientation | Right Hand (Standard) |
| Bumpers - Slide | No Bumpers |
| Support Rod Diameter | 20 mm |
| Slide Type | Thrust Slide |
| Proximity Sensor | No Proximity Sensor |
| Temperature Range [Max] | 165 °F |
| Pressure [Max] | 150 psi |
| Stroke Tolerance | +0.030 in / -0.000 in |
| Shock Absorbers - Slide | No Shock Absorber |
| Cylinder Seal Material | Buna-N |
| Series | HBT |
| Port Size | 1/4 |
| Base Wt. | 8.86 lb |
| Bearing Type | Composite Bearing |
| Port Location | Standard (Position 1) |
| Stroke | 16 in |
| Intermediate Stroke | N/A |
| Positions | 2 Position |
| Dowel Pin Holes | w/o Dowel Pin Holes |
| Slide Configuration Option Code | C |
| Weight | 16.54 LB |

