- Series HBT 2 Position RH (Std) Thrust Slide
- 9" Stroke
- Steel Rails
- Composite Bearing w/Oversized Support Rods
- 40 mm Bore ISO Pneumatic Cylinder
description
- The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.
options
- Three-position cylinders
- Adjustable stop collars
- Cylinder cushions
- Cylinder with rod lock mechanism
- External bumpers
- Flow controls
- Fluorocarbon (Viton) seals
- Oversized shafting with composite bushings
- Proximity sensors
| Slide Configuration Option Code | B |
| Weight per Inch | 0.63 lb |
| Cylinder Type | ISO Pneumatic Cylinder |
| Intermediate Stroke | N/A |
| Cylinder Bore Size | 40 mm |
| Cylinder Seal Material | Buna-N |
| Temperature Range [Min] | 0 °F |
| Port Location | Standard (Position 1) |
| Bumpers - Slide | Bumpers (Both Ends) |
| Support Rod Material | Steel |
| Slide Orientation | Right Hand (Standard) |
| Stroke | 9 in |
| Port Type | NPTF |
| Series | HBT |
| Port Size | 1/4 |
| Temperature Range [Max] | 165 °F |
| Cushions - Slide | No Cushions |
| Pressure [Max] | 150 psi |
| Proximity Sensor | No Proximity Sensor |
| Shock Absorbers - Slide | No Shock Absorber |
| Stroke Tolerance | +0.030 in / -0.000 in |
| Slide Type | Thrust Slide |
| Bearing Type | Composite Bearing w/Oversized Support Rods |
| Proximity Sensor Code | None |
| Support Rod Diameter | 25 mm |
| Positions | 2 Position |
| Flow Controls | w/Flow Controls (PrestolLok) |
| Dowel Pin Holes | w/o Dowel Pin Holes |
| Base Wt. | 9.83 lb |
| Weight | 15.5 LB |

