Skip to content Skip to navigation menu
Parker Hannifin Corp.HBT15-09B4CTL3S-B

HBT15-09B4CTL3S-B

HBT Series Cantilevered Style Guided Cylinder
Item #101887905
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 9" Stroke
  • Steel Rails
  • Composite Bearing
  • 1 1/2" Bore NFPA Pneumatic Cylinder
  • Bumpers w/Adjustable Stop Collar (Both Ends)
  • Cushioned (Both Ends)
  • 1/4" NPTF
  • Buna-N Seals
+ Show More + Show Less
Parker Hannifin Corp.HBT15-09B4CTL3S-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 9" Stroke
  • Steel Rails
  • Composite Bearing
  • 1 1/2" Bore NFPA Pneumatic Cylinder

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
Support Rod Diameter 20 mm
Slide Configuration Option Code C, B4
Slide Orientation Right Hand (Standard)
Dowel Pin Holes w/o Dowel Pin Holes
Positions 2 Position
Port Type NPTF
Stroke Tolerance +0.030 in / -0.000 in
Pressure [Max] 150 psi
Cylinder Bore Size 1.5 in
Bumpers - Slide Bumpers w/Adjustable Stop Collar (Both Ends)
Proximity Sensor Code None
Stroke 9 in
Port Location Opposite of Standard (Position 3)
Slide Type Thrust Slide
Flow Controls w/o Flow Controls
Support Rod Material Steel
Base Wt. 8.86 lb
Proximity Sensor No Proximity Sensor
Port Size 1/4
Cylinder Seal Material Buna-N
Cylinder Type NFPA Pneumatic Cylinder
Series HBT
Intermediate Stroke N/A
Shock Absorbers - Slide No Shock Absorber
Cushions - Slide Cushioned (Both Ends)
Temperature Range [Min] 0 °F
Temperature Range [Max] 165 °F
Bearing Type Composite Bearing
Weight per Inch 0.48 lb
Weight 13.18 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison