Skip to content Skip to navigation menu
Parker Hannifin Corp.HBT15-06CN1TGS-B

HBT15-06CN1TGS-B

HBT Series Cantilevered Style Guided Cylinder
Item #101885707
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 6" Stroke
  • Steel Rails
  • Composite Bearing
  • 1 1/2" Bore NFPA Pneumatic Cylinder
  • Cushioned (Both Ends)
  • NPN, Plug-In Leads
  • 1/4" NPTF
  • Buna-N Seals
  • w/Flow Controls (NPT)
+ Show More + Show Less
Parker Hannifin Corp.HBT15-06CN1TGS-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 6" Stroke
  • Steel Rails
  • Composite Bearing
  • 1 1/2" Bore NFPA Pneumatic Cylinder

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
Base Wt. 8.86 lb
Bearing Type Composite Bearing
Cylinder Seal Material Buna-N
Support Rod Diameter 20 mm
Temperature Range [Min] 0 °F
Proximity Sensor Code N1
Proximity Sensor NPN, Plug-In Leads
Port Type NPTF
Slide Configuration Option Code C
Flow Controls w/Flow Controls (NPT)
Port Location Standard (Position 1)
Shock Absorbers - Slide No Shock Absorber
Port Size 1/4
Dowel Pin Holes w/o Dowel Pin Holes
Cushions - Slide Cushioned (Both Ends)
Stroke 6 in
Temperature Range [Max] 165 °F
Positions 2 Position
Stroke Tolerance +0.030 in / -0.000 in
Intermediate Stroke N/A
Bumpers - Slide No Bumpers
Slide Orientation Right Hand (Standard)
Weight per Inch 0.48 lb
Support Rod Material Steel
Cylinder Type NFPA Pneumatic Cylinder
Pressure [Max] 150 psi
Cylinder Bore Size 1.5 in
Slide Type Thrust Slide
Series HBT
Weight 11.74 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison