- Series HBT 2 Position RH (Std) Thrust Slide
- 6" Stroke
- Steel Rails
- Ball Bearing
- 1 1/2" Bore NFPA Pneumatic Cylinder
description
- The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.
options
- Three-position cylinders
- Adjustable stop collars
- Cylinder cushions
- Cylinder with rod lock mechanism
- External bumpers
- Flow controls
- Fluorocarbon (Viton) seals
- Oversized shafting with composite bushings
- Proximity sensors
| Port Type | NPTF |
| Base Wt. | 8.86 lb |
| Slide Type | Thrust Slide |
| Bearing Type | Ball Bearing |
| Cylinder Bore Size | 1.5 in |
| Bumpers - Slide | No Bumpers |
| Proximity Sensor Code | None |
| Positions | 2 Position |
| Cylinder Type | NFPA Pneumatic Cylinder |
| Cushions - Slide | Cushioned (Both Ends) |
| Temperature Range [Max] | 165 °F |
| Stroke | 6 in |
| Stroke Tolerance | +0.030 in / -0.000 in |
| Pressure [Max] | 150 psi |
| Slide Orientation | Right Hand (Standard) |
| Weight per Inch | 0.48 lb |
| Flow Controls | w/o Flow Controls |
| Support Rod Diameter | 20 mm |
| Dowel Pin Holes | w/o Dowel Pin Holes |
| Cylinder Seal Material | Buna-N |
| Proximity Sensor | No Proximity Sensor |
| Intermediate Stroke | N/A |
| Slide Configuration Option Code | C |
| Support Rod Material | Steel |
| Port Location | Standard (Position 1) |
| Port Size | 1/4 |
| Shock Absorbers - Slide | No Shock Absorber |
| Temperature Range [Min] | 0 °F |
| Series | HBT |
| Weight | 11.74 LB |

