- Series HBT 2 Position RH (Std) Thrust Slide
- 4" Stroke
- Steel Rails
- Composite Bearing
- 40 mm Bore ISO Pneumatic Cylinder w/Rod Lock
description
- The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.
options
- Three-position cylinders
- Adjustable stop collars
- Cylinder cushions
- Cylinder with rod lock mechanism
- External bumpers
- Flow controls
- Fluorocarbon (Viton) seals
- Oversized shafting with composite bushings
- Proximity sensors
| Cushions - Slide | No Cushions |
| Stroke Tolerance | +0.030 in / -0.000 in |
| Base Wt. | 8.86 lb |
| Dowel Pin Holes | w/o Dowel Pin Holes |
| Flow Controls | w/o Flow Controls |
| Port Size | 1/4 |
| Support Rod Diameter | 20 mm |
| Positions | 2 Position |
| Port Location | Standard (Position 1) |
| Stroke | 4 in |
| Slide Configuration Option Code | B4 |
| Intermediate Stroke | N/A |
| Slide Type | Thrust Slide |
| Port Type | NPTF |
| Shock Absorbers - Slide | No Shock Absorber |
| Series | HBT |
| Temperature Range [Max] | 165 °F |
| Bearing Type | Composite Bearing |
| Weight per Inch | 0.48 lb |
| Bumpers - Slide | Bumpers w/Adjustable Stop Collar (Both Ends) |
| Proximity Sensor | No Proximity Sensor |
| Pressure [Max] | 150 psi |
| Slide Orientation | Right Hand (Standard) |
| Support Rod Material | Steel |
| Cylinder Type | ISO Pneumatic Cylinder w/Rod Lock |
| Cylinder Seal Material | Buna-N |
| Proximity Sensor Code | None |
| Temperature Range [Min] | 0 °F |
| Cylinder Bore Size | 40 mm |
| Weight | 10.78 LB |

