Skip to content Skip to navigation menu
Parker Hannifin Corp.HBT15-04B4CDU1-B

HBT15-04B4CDU1-B

HBT Series Cantilevered Style Guided Cylinder
Item #102922458
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 4" Stroke
  • Steel Rails
  • Ball Bearing
  • 40 mm Bore ISO Pneumatic Cylinder w/Rod Lock
  • Bumpers w/Adjustable Stop Collar (Both Ends)
  • Cushioned (Both Ends)
  • 1/4" NPTF
  • Buna-N Seals
+ Show More + Show Less
Parker Hannifin Corp.HBT15-04B4CDU1-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 4" Stroke
  • Steel Rails
  • Ball Bearing
  • 40 mm Bore ISO Pneumatic Cylinder w/Rod Lock

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
Support Rod Diameter 20 mm
Temperature Range [Min] 0 °F
Proximity Sensor Code None
Support Rod Material Steel
Bumpers - Slide Bumpers w/Adjustable Stop Collar (Both Ends)
Dowel Pin Holes w/o Dowel Pin Holes
Temperature Range [Max] 165 °F
Slide Type Thrust Slide
Slide Orientation Right Hand (Standard)
Port Size 1/4
Cushions - Slide Cushioned (Both Ends)
Flow Controls w/o Flow Controls
Cylinder Bore Size 40 mm
Cylinder Seal Material Buna-N
Positions 2 Position
Bearing Type Ball Bearing
Stroke Tolerance +0.030 in / -0.000 in
Stroke 4 in
Weight per Inch 0.48 lb
Slide Configuration Option Code C, B4
Base Wt. 8.86 lb
Port Type NPTF
Pressure [Max] 150 psi
Port Location Standard (Position 1)
Proximity Sensor No Proximity Sensor
Intermediate Stroke N/A
Cylinder Type ISO Pneumatic Cylinder w/Rod Lock
Series HBT
Shock Absorbers - Slide No Shock Absorber
Weight 10.78 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison